Shop All Cut-Off Wheels
Richelieu Hardware
12-inch (305 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3
Mfr # 915960
Zoro # G802446478
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Thickness 0.13 in
- Application Surface Metal
- Overall Length 12 in
- Depth 0.13 in
Product Information
- Brand Richelieu Hardware
- MFR # 915960
- Zoro # G802446478
- UPC # 66366915969
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Overall Length | 12 in |
Depth | 0.13 in |
Overall Width | 12 in |
Width | 12 in |
Inside Diameter | Yes |
Outside Diameter | Yes |
Length | 12 in |
Details
Abrasive Material | Aluminum Oxide |
Thickness | 0.13 in |
Application Surface | Metal |
Weight | 3.7000 |
Application | - For cutting steel bar, tubing, angle iron, and stainless steel - Use with angle grinder - Max 13 300 rpm |
Finish | Metal |
Color | Metal |
Material | Aluminum Oxide |
Description
Type 1 cut-off bonded abrasive wheels are extremely efficient at cutting steel bar, tubing, angle iron, and stainless steel. MIBRO cut-off wheels are made with premium grade aluminum oxide grains. These efficient, economical metal cutting abrasive wheels are fast cutting and will increase the productivity of any metalworker, welder, or machine shop. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, VFN (66261051717)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A54 Gfx (245043)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24 (912810)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- NORTON ABRASIVES CutOff Whl, NorZon, 4"x1/8"x3/8" (66243510680)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- DREMEL Dremel 114-932 3-8 Inch Aluminum Oxide Grinding Stone (114-932)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.070"x3/8" (66243510641)
- Richelieu Hardware Cut-Off Wheels