Shop All Plate Joiner Accessories
Richelieu Hardware
#10 3/4 in (19 mm) x 2 1/8 in (54 mm) Beech Wood Biscuit, PK 125
Mfr # 2991405
Zoro # G701974935
product price: $14.55
/pk 125, $0.12/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10
- For Use With A biscuit joiner.
- Includes Jar of 125 units
- Outside Diameter Yes
- Weight 0.6710
Product Information
- Brand Richelieu Hardware
- MFR # 2991405
- Zoro # G701974935
- UPC # 25104299105
- Country of Origin China
- Category Plate Joiner Accessories
Dimensions
Size | #10 |
Outside Diameter | Yes |
Width | 0.75 in |
Length | 2.13 in |
Depth | 0.16 in |
Overall Width | 0.75 in |
Overall Length | 2.13 in |
Inside Diameter | Yes |
Details
For Use With | A biscuit joiner. |
Includes | Jar of 125 units |
Weight | 0.6710 |
Color | Beech |
Application | Wood biscuits are designed for use with a biscuit joiner. |
Finish | Beech |
Material | Wood |
Description
Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- SUNEX Sunex Tools SUU-2638L 0.5 in. Drive SAE Impact Hex Driver Set (SUU-2638L)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- DEWALT Joining Biscuits (DW6825)
- MILESCRAFT Biscuits #10, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5435)
- FREUD Performance System Raised Panel Profile (RP-A)
- WOLFCRAFT BISCUIT JOINING #0 PK150 (2990)
- Richelieu Hardware Finishing Tools