Shop All Plate Joiner Accessories
Richelieu Hardware
#0 5/8 in (16 mm) x 1 7/8 in (48 mm) Beech Wood Biscuit, PK 150
Mfr # 2990405
Zoro # G601974967
product price: $15.79
/pk 150, $0.11/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #0
- For Use With A biscuit joiner.
- Includes Jar of 150 units
- Weight 0.5900
- Color Beech
Product Information
- Brand Richelieu Hardware
- MFR # 2990405
- Zoro # G601974967
- UPC # 25104299006
- Country of Origin China
- Category Plate Joiner Accessories
Dimensions
Size | #0 |
Length | 1.88 in |
Overall Width | 0.63 in |
Overall Length | 1.88 in |
Outside Diameter | Yes |
Depth | 0.16 in |
Inside Diameter | Yes |
Width | 0.63 in |
Details
For Use With | A biscuit joiner. |
Includes | Jar of 150 units |
Weight | 0.5900 |
Color | Beech |
Material | Wood |
Application | Wood biscuits are designed for use with a biscuit joiner. |
Finish | Beech |
Description
Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-13MM)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- BIG HORN #20 Beech Wood Joining Biscuits, PK 100 (14203)
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- EAZYPOWER Mini Joiner Biscuits, R1, PK50 (29997)
- MILESCRAFT Biscuits #10, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5435)
- Richelieu Hardware Finishing Tools