Shop All Deck Screws
Richelieu
#10 x 6 in., 20 PK
Mfr # FTSCD17T106MR
Zoro # G110924071
product price: $6.95
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Standards IBC, IRC and ACQ complient
Product Information
- Brand Richelieu
- MFR # FTSCD17T106MR
- Zoro # G110924071
- Country of Origin Viet Nam
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 6 in. |
Details
Standards | IBC, IRC and ACQ complient |
Description
Power Drive is the New Premium line of screw products from Reliable. The PWR Drive EVO is the general construction screw from that line, used for decking, fencing or any framing applications. This screw has all the bells and whistles available today: Type 17 to prevent splitting, 3 level of under head nibs for the cleanest finish ever produced and a T-25 no slip sticky drive. The biggest difference of the EVO is its second thread. This thread being slower than the first one will produce a clamping effect simply impossible to obtain with any other screw on the market today. Plus, the EVO #10 x 5 and #10 x 6 in. with its very special thread design is especially designed for toe screwing assemblies angle very common in framing and has to be one of the most innovative ideas to hit the fastener market in the past 15 years. All EVO screws come with the same corrosion resistant coating that is used on our structural screws that is certified compliant with the IBC and IRC building codes. Watch the video and see the difference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, 6-1/2 in, 250 PK (FMHLGM612-250)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV3)
- MIDWEST FASTENER 1/4" x 4" Zinc Plated Steel Cotter Pins 4PK (930288)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- RICHELIEU #10 x 4 1/2 in., 25 PK (FTSCD17T10412MR)
- RICHELIEU 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, Black Finish, 50PK (FTC17BK5163L)
- RICHELIEU #9 x 2 1/2 in., 100 PK (FTSCD17T9212VP)
- RICHELIEU #9 x 3 1/8 in., 35 PK (FTSCD17T9318MR)
- RICHELIEU #9 x 1 3/4 in., 100 PK (FTSCD17T9134VP)
- RICHELIEU #9 x 3 1/8 in., 100 PK (FTSCD17T9318VP)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5021909)
- Richelieu Deck Screws