Richardson Seating Corp

Richardson Seating Corp 1957BLU-24 1957- 24 in. Floridian Swivel Counter Stool; Blue; - Chrome


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The 50's look retro bar stool built for durability and comfort. Commercial grade and made in the USA. Equally ideal for commercial or residential use. Bolted single-ring construction with 1" outer metal tube thickness. 18" gauge steel frame in chrome finish. Upholstered round 360 degree swivel seat with padded back. Gray nylon floor glides. The 1957 bar stools are available in 24" counter height or 30" bar height. Richardson Seating's Floridian collection offers 6 vinyl fabric finishes and ships within 3-5 business days as quick ship items. The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.
  • Materials: Steel, metal, vinyl, foam, fiberboard, wood
  • Dimensions:
  • Length: 16.75"
  • Width: 16.75"
  • Height: 35.5"
  • Seat Dimensions: 24"
  • Style: Retro
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.