Shop All Bar Height Stools
Richardson Seating Corp
Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome
Mfr # 1950BLK
Zoro # G703873175
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richardson Seating Corp
- MFR # 1950BLK
- Zoro # G703873175
- Country of Origin China
- Category Bar Height Stools
Description
The 50's look retro bar stool built for durability and comfort. Commercial grade and made in the USA. Equally ideal for commercial or residential use. Bolted single-ring construction with 1" outer metal tube thickness. 18" gauge steel frame in chrome finish. Upholstered round 360 degree swivel seat with padded back. Gray nylon floor glides. The 1950 bar stools are available in 24" counter height or 30" bar height. Richardson Seating's Floridian collection offers 6 vinyl fabric finishes and ships within 3-5 business days as quick ship items. The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.Materials: Steel, metal, vinyl, foam, fiberboard, wood Dimensions: Length: 16.75" Width: 16.75" Height: 30" Seat Dimensions: 30" Style: Retro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Light Gray (18579)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- DREAMSEAT Silver Loveseat with Carolina Panthers Primary Logo (XZ7759003LSCDBK-PSNFL20020)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLK-24 19715- 24 in. Floridian Swivel Counter Stool; Black - Chrome (19715BLK-24)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952BLU 1952- 30 in. Floridian Swivel Bar Stool; Blue - Chrome (1952BLU)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLU 1950- 30 in. Floridian Swivel Bar Stool; Blue - Chrome (1950BLU)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957WIN-24 1957- 24 in. Floridian Swivel Counter Stool; Wine; - Chrome (1957WIN-24)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958GRN 1958- 30 in. Floridian Swivel Bar Stool; Green; - Chrome - Green (1958GRN)
- SAFAVIEH 39 x 16.5 x 18 in. Mckay Bar Stool, Brown (FOX3016B)
- Richardson Seating Corp Bar Height Stools