Shop All Overhead Conveying
Richards-Wilcox
Carrier, 4Wheel, 250Lb Cap
Mfr # 2035.00234
Zoro # G8282461
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Conveyor Component Material Iron, Steel
- For Use With Track and Curves
- Maximum Load Capacity 250 lb
- Includes Wheel Assemblies, Load Bar, Eye-bolt, Cotter Pins and Nuts for Field Assembly
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00234
- Zoro # G8282461
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 10 in |
Details
Item | Manual-Push Carrier |
Conveyor Component Material | Iron, Steel |
For Use With | Track and Curves |
Maximum Load Capacity | 250 lb |
Includes | Wheel Assemblies, Load Bar, Eye-bolt, Cotter Pins and Nuts for Field Assembly |
Type | 4 Wheel, 250 Lb Cap, Powder Coated and Zinc Plated |
Description
Manual-Push Carrier, Maximum Load Capacity 250 lb, 10 in Overall Length, Iron, Steel, Includes Wheel Assemblies, Load Bar, Eye-bolt, Cotter Pins and Nuts for Field Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TTX10)
- CRAFTSMAN VERSATRACK(TM) Long General Purpose Hook (CMST82608VT)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- Richards-Wilcox Overhead Conveying