Shop All Painting Tools
Richard
Richard 1209915 4 Litre 9.5 in. 2-in-1 Paint Tray
Mfr # 1209915
Zoro # G704021438
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richard
- MFR # 1209915
- Zoro # G704021438
- UPC # 66395920712
- Country of Origin Canada
- Category Painting Tools
Description
4 Litre 9.5 in. 2 in 1 Paint Tray
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Material: Plastic
- Size: 9.5 in.
- Capacity: 4 Litre
- Country of Origin: Canada
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Phenolic Core Roller Cover, 1/2” Nap, 36PK (RC9-1/2-PHEN)
- DALTON Striping Paint, 5 gal., Yellow, Water -Based (5040)
- XIM Uma Bndr/Slr/Prmr Tnt Gl (11061)
- DEFT 11.5 Oz Clear Defthane Interior/Exterior Polyurethane Satin (DFT025S)
- RICHARD Paint Brush Extender (95501)
- RICHARD Replacement Pad Painter, for # 95022, 7" (95023)
- RICHARD Pad Painter, Deck And Stain, 7" (95022)
- RICHARD Paint Cleaning Tool, 3-In-1 (29600)
- RICHARD Paint Brush Cleaner, Yellow (29602)
- RICHARD Replacement Pad, for Item #95018, 1", PK3 (95028)
- WOMBAT PORTAPAINT Ladder Hanging Hook, 10 in. Lx7 in. W (5092)
- Richard Painting Tools