Shop All Painting Tools
Richard
Replacement Pad Painter, for # 95022, 7"
Mfr # 95023
Zoro # G6936452
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Types of Paints, Stains and Wood Sealers
Product Information
- Brand Richard
- MFR # 95023
- Zoro # G6936452
- UPC # 066395950238
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 9" |
Details
For Use With | All Types of Paints, Stains and Wood Sealers |
Item | Replacement Pad Painter |
Description
Replacement Pad Painter,for # 95022,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- SEM PRODUCTS EZ COAT OEM PRIMER GRAY (SE62243)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- MINWAX Smooth Clear Oil-Based Lacquer Sanding Sealer 12.25 oz (152150000)
- RICHARD Replacement Pad Painter, for # 95026, 9" (95027)
- RICHARD Paint Brush Extender (95501)
- RICHARD Paint Brush Cleaner, Yellow (29602)
- RICHARD Trim Wheel Kit, for Extension Pole (95504)
- RICHARD Pad Painter, Deck And Stain, 7" (95022)
- RICHARD Pad Painter, Deck And Stain, 9" (95026)
- WARNER Brush Comb and Roller Cleaner (269)
- Richard Painting Tools