Shop All Paint Roller Extension Poles
This Product is Discontinued
Richard
Paint Metal Extension Pole, 2ft to 4ft (Discontinued)
Mfr # 95053
Zoro # G6935597
This Product is Discontinued
Key Features
- Length 2 to 4 ft.
- Material metal
Product Information
- Brand Richard
- MFR # 95053
- Zoro # G6935597
- UPC # 066395950535
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 2 to 4 ft. |
Details
Description
Paint Metal Extension Pole,2ft to 4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.