Shop All Painting Tools
Richard
Pad Painter, Deck And Stain, 7"
Mfr # 95022
Zoro # G6935201
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Types of Paints, Stains and Wood Sealers
Product Information
- Brand Richard
- MFR # 95022
- Zoro # G6935201
- UPC # 066395950221
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 7" |
Details
For Use With | All Types of Paints, Stains and Wood Sealers |
Item | Pad Painter |
Description
Pad Painter,Deck And Stain,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM DOOR PAINT DARK BROWN QUART (238313)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- BONDO 3M Black Rubber Coating 18 oz (737)
- HANDY Plastic Paint Cup Liner, 1 pt, 4 PK (1620-CT)
- RICHARD Pad Painter, Deck And Stain, 9" (95026)
- RICHARD Trim Wheel Kit, for Extension Pole (95008)
- RICHARD Replacement Pad Painter, for # 95022, 7" (95023)
- RICHARD Replacement Pad Painter, for # 95026, 9" (95027)
- RICHARD Replacement Pad, for Item #95018, 1", PK3 (95028)
- RICHARD Paint Cleaning Tool, 3-In-1 (29600)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- Richard Painting Tools