Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK
Mfr # 91000-US
Zoro # G6936111
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
Product Information
- Brand Richard
- MFR # 91000-US
- Zoro # G6936111
- UPC # 066395610002
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Pro Series Roller Cover,9 In.,3/8 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (245480)
- DUPLI-COLOR Automotive Coating, Clear, 12 oz (EDA169207)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Navy Gray, Solvent Base (AS5486402)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- PREMIER 6-1/2" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (46252)
- Richard Paint Rollers and Frames