Shop All Paint Roller Covers
Richard
3" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # 94009
Zoro # G6935813
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 3/8"
- Cover Material Woven Fabric
Product Information
- Brand Richard
- MFR # 94009
- Zoro # G6935813
- UPC # 066395940093
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,3 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS VERY DK GRAY AEROSOL CLASSIC COAT (SE17213)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- TOOLPRO Bear Claw Foam Texture Roller Cover (TP15188)
- HYDE Prostnls Hh 6-N-1 Multi-Too 06986 (6986)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 3 PK (99831-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- WOOSTER 12" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (00R2400120)
- Richard Paint Roller Covers