Shop All Paint Brushes
Richard
3" Oval Angle Paint Brush, Wood Handle
Mfr # 80734
Zoro # G6935271
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Angle
- Brush Size 3"
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Richard
- MFR # 80734
- Zoro # G6935271
- UPC # 066395807341
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Oval Angle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Oval Angld Paint Brush,3 In.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH N TONE Dove Gray, Gloss, 10 oz (55288830)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- MODERN MASTERS 1 Gal Modern Masters ME150 Silver WB Decorative Metallic Paint (ME150)
- TOOLPRO Bear Claw Foam Texture Roller Cover (TP15188)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80764)
- RICHARD 2" Angle Paint Brush (80822)
- RICHARD 5/8" Round Trim Paint Brush (13715)
- RICHARD 3" Straight Paint Brush, White China Bristle (80353)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 7/8" Round Trim Paint Brush (13721)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- Richard Paint Brushes