Shop All Paint Brushes
Richard
2" Straight Paint Brush, Plastic Handle
Mfr # 80302
Zoro # G6935481
product price: $1.45
/ea
Sold in multiples of 24 for $34.80
$34.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Straight
- Handle Material Plastic
Product Information
- Brand Richard
- MFR # 80302
- Zoro # G6935481
- UPC # 066395803022
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Handle Material | Plastic |
Description
Paint Brush,2 In.,Plastic Handle,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12OZ Fig Matte Paint (K02798007)
- GRACO SPRAY TIP BLK/SLR 0.015"" (TRU515)
- KRYLON Spray Paint, Flourescent Yellow Orange, Gloss, 11 oz (K03102777)
- THE BRUSH MAN 4” Poly Core Roller Cover, 3/4” Nap, 48PK (RC4-3/4-HD)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- RICHARD 3/4" Trim Paint Brush (13418)
- RICHARD 2-1/2" Paint Brush, 1 (80833)
- RICHARD 1" Angle Paint Brush (80839)
- RICHARD 4" Straight Trim Paint Brush (82404)
- RICHARD 2" Angle Paint Brush (80622)
- WOOSTER 3" Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4413-3)
- Richard Paint Brushes