Shop All Paint Brushes
Richard
2" Angle Paint Brush
Mfr # 80622
Zoro # G6934599
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle
Product Information
- Brand Richard
- MFR # 80622
- Zoro # G6934599
- UPC # 066395806221
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle |
Description
Angular Paint Brush,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- HECK INDUSTRIES 6 In. Diameter Embossed Leather Shot Bag (WFSB6DIA)
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- RICHARD 1" Round Trim Paint Brush (13725)
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- RICHARD 4" Straight Trim Paint Brush (82404)
- RICHARD 2" Angle Paint Brush (80822)
- RICHARD 2-1/2" Angle Paint Brush (80873)
- RICHARD 3/4" Trim Paint Brush (13418)
- ARROWORTHY Tradesman 1 in. Angle Paint Brush (6022 1)
- Richard Paint Brushes