Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 500mg, SS, Class F
Mfr # 219300TR
Zoro # G110866203
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 500 mg
- Measurement Type Metric
- Calibration Certificate Accredited
- Includes Vial
- Calibration Weight Material Stainless Steel
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219300TR
- Zoro # G110866203
- Country of Origin United States
- Category Calibration Weights
Details
Item | Calibration Weight |
Nominal Mass | 500 mg |
Measurement Type | Metric |
Calibration Certificate | Accredited |
Includes | Vial |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Leaf |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 5 |
Description
Weight,Leaf,500mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- TORBAL Bench Scale, 6000g/15 lb., Digital (BA6U)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- LEXMARK Imaging Unit 150K YLD (58D0Z00)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- UNITED SCIENTIFIC Deluxe Slotted Weight Set Of 12, With Ra (WHST12)
- Rice Lake Weighing Systems Shipping & Packing Scales