Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 200mg, SS, Class F
Mfr # 219302TR
Zoro # G410866224
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Calibration Weight Class 5
- Nominal Mass 200 mg
- Calibration Weight Style Leaf
- Includes Vial
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219302TR
- Zoro # G410866224
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 5 |
Nominal Mass | 200 mg |
Calibration Weight Style | Leaf |
Includes | Vial |
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight |
Description
Weight,Leaf,200mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 8" x 5", Clear, 1000/Case (PB3634)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- UNITED SCIENTIFIC Individual Hooked Brass Mass, 100G (WHB100)
- Rice Lake Weighing Systems Calibration Weights