Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 200mg, SS, Class F
Mfr # 219302
Zoro # G510866223
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Leaf
- Measurement Type Metric
- Calibration Certificate Accredited
- Nominal Mass 200 mg
- Calibration Weight Material Stainless Steel
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219302
- Zoro # G510866223
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Weight Style | Leaf |
Measurement Type | Metric |
Calibration Certificate | Accredited |
Item | Calibration Weight |
Nominal Mass | 200 mg |
Calibration Weight Material | Stainless Steel |
Includes | Vial |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 5 |
Description
Weight,Leaf,200mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- JUNIOR LEARNING CVC Puzzles (240)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- CDN Calibration Weight, 2 kg (WT02)
- Rice Lake Weighing Systems Shipping & Packing Scales