Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-MPS-10 Mechanical Physician Scale with Height Rod - LB Only, 440 lb x 4 oz
Mfr # 102613
Zoro # G005780478
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 102613
- Zoro # G005780478
- Country of Origin China
- Category Body Weight Scales
Description
the rl-mps mechanical physician scale features a painted beam for weighing up to 440 pounds. For added convenience, weight readings can be taken from either the front or back of the scale. Its base is designed with a removable, slip-resistant base cover for easy cleaning, and can be easily transported with two built-in durable wheels. features: sturdy, enameled steel body painted beam rugged scale understructure durable wheels for easy transport easy operation with two sliding weights removable slip-resistant scale base cover aluminum height rod measures from 24 to 84 in (60 to 210 cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- REGISTRY Single Blade Wht Razor Wrapped, 144PK (CT-16326)
- SC JOHNSON Skin Protection Cream, Perfume-Free, Tube, 100mLLTYW, PK 12 (SJNUPW100ML)
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- ESCALI Extra Large Display Bathroom Scale (XL200)
- Rice Lake Weighing Systems Body Weight Scales