Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake DHH-10BT Digital Home Health Scale with Bluetooth, 440 lb x 0.2 lb - 2 Pack
Mfr # 195262
Zoro # G705780471
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 195262
- Zoro # G705780471
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's dhh-10 digital home health scale is designed to efficiently weigh up to 440 pounds (200 kilograms). Users can alternate between pound and kilogram weighing with a simple press of a button. Featuring a bright lcd display and tempered glass weighing surface, the dhh-10 is battery operated and indicates to users when power is low. The dhh-10bt bluetooth model can be synced with the accurofit application on apple and android mobile devices for personalized health monitoring. features: 8mm tempered safety glass weighing surface battery operation low battery indication display lb or kg with the simple press of a button large lcd display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- DIAL MFG Dial Manufacturing 240854 115 V Scale Purge Pump (240854)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- PELSTAR/HEALTH O METER Health o Meter® 500HB Handlebar Accessory for 500 Series Scales (500HB)
- OPTIMA SCALES Weigh Beam System - 48 in., 5000 x 1 lb. (OP385051)
- Rice Lake Weighing Systems Body Weight Scales