Shop All Calibration Weights
Rice Lake Weighing Systems
Rice Lake 5kg Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12521TC
Mfr # 12521TC
Zoro # G105780521
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12521TC
- Zoro # G105780521
- Country of Origin United States
- Category Calibration Weights
Description
Rice lake 5kg cylindrical weight, stainless steel, astm class 5 with traceable certificate - 12521tc stainless steel cylindrical weights are astm class 5 weights manufactured to the specifications of nist hb 105 1. The type ii design features a sealing cavity for adjusting material in 100 g or larger weights, the density is approximately 7.84 g/cm8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Tm-U295-272 Dot Matrix Db9 Wht (C31C163272)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- IRWIN 58666406 Lumber Crayons Yellow (024721664068)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- OHAUS Weight, 8 Oz, Nist Class F, Cylinder, St (30390539)
- Rice Lake Weighing Systems Shipping & Packing Scales