Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 560-10-1 Digital Chair Scale with 20"W Seat, 660 lb x 0.2 lb
Mfr # 166644
Zoro # G405780542
product price: $2,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,034.99
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 166644
- Zoro # G405780542
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 560-10-1 digital chair scale is designed for patients who find it difficult to, or cannot, stand. Two armrests and two footrests can be lifted separately for convenient patient access. The 20-inch wide molded plastic seat is easy to clean, comfortable and safe up to 660 pounds. A large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle. features: 20" wide chair seat includes lift-away arms and side-folding footrests enameled tubular steel frame four heavy-duty caster wheels (rear wheels locking) lift-away arms one and a half foot-wide molded plastic seat side-folding footrests push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Zenith X Ear Defenders SC2 Yellow (WHP00005)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- VASELINE Jelly Original, 13 oz Jar (34500)
- DYNAREX Nail Polish Remover Pads (1501)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- HEALTH-O-METER Health O Meter Digital Baby Scale (HealthOMeter-553KL)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- TAYLOR Personal Bath Scale, SS, 550 lb. Capacity (74104102)
- Rice Lake Weighing Systems Body Weight Scales