Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 550-10-1BLE Digital Chair Scale with 17"W Seat & Bluetooth BLE 4.0, 660 lb x 0.2 lb
Mfr # 194740
Zoro # G305780512
product price: $2,012.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,012.99
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194740
- Zoro # G305780512
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 550-10-1 digital chair scale is designed for patients who find it difficult to, or cannot, stand. The molded plastic seat is easy to clean, comfortable and safe up to 660 pounds. Swing-up arms enable easy access from either side, and a flip-up footrest can be used for additional patient comfort. A large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle. features: 17" wide chair seat includes swing-up arms and flip-up footrest bluetooth ble 4.0 compatible enameled tubular steel frame four heavy-duty locking caster wheels swing-up arms flip-up footrest push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- BAUSCH + LOMB Eye Drops, Dry Eye Therapy, 30PK (622219)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- HEALTH-O-METER Health O Meter Digital Baby Scale (HealthOMeter-553KL)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- Rice Lake Weighing Systems Body Weight Scales