Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-8BLE Dual-Ramp Wheelchair Platform Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194735
Zoro # G405780504
product price: $3,365.99
/ea
Free Shipping & Returns
$3,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194735
- Zoro # G405780504
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-8ble dual ramp wheelchair platform scale's side ramps allow access from both sides, easing transport of the patient across the scale. features: dual ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology bluetooth ble 4.0 compatible ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- FIRST AID ONLY First Aid Tape, White, 1/2inW, 2-1/2yd., PK20 (40JH09)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- PELSTAR/HEALTH O METER Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display (2700KL)
- ESCALI Vera Precision Compact Digital Scale (PR2000S)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- A & D MEDICAL A&D Medical UC352Ble Deluxe Connected Weight Scale; Black (UC352BLE)
- Rice Lake Weighing Systems Body Weight Scales