Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-8 Dual-Ramp Wheelchair Platform Scale, 1000 lb x 0.2 lb
Mfr # 141449
Zoro # G905741661
product price: $3,226.99
/ea
Free Shipping & Returns
$3,226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 141449
- Zoro # G905741661
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-8 dual ramp wheelchair platform scale's side ramps allow access from both sides, easing transport of the patient across the scale. features: dual ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Adjustable Bier Pin (7/16") (5711052)
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- NEUTROGENA Neutrogena T/Sal Maximum Strength Therapeutic Shampoo 4.5 oz., PK24 (09650)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- GLOBAL EQUIPMENT Global Industrial„¢ Handrail Medical Scale, 660 Lb Capacity, 20-1/2"L x 20-1/2"W (EH-MS)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- Rice Lake Weighing Systems Body Weight Scales