Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-4BLE Dual-Ramp Wheelchair Scale w/Seat, Handrail & Bluetooth BLE, 1000 lb x 0.2 lb
Mfr # 194737
Zoro # G005780515
product price: $5,267.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,267.99
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194737
- Zoro # G005780515
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-4ble dual-ramp wheelchair scale with seat and handrail allows high capacity, accurate weighing for patients requiring a seat. The padded seat easily tucks away, allowing this model to function as either a wheelchair or chair scale. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location. features: dual ramp for on/off access fold-away padded seat with backrest integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable bluetooth ble 4.0 compatible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- FIRST AID ONLY 3 Shelf First Aid Metal Cabinet (6155)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- GLOBAL INDUSTRIAL Digital Physician Scale with Height Rod, 600 Lbs Capacity, 11-1/2L x 24-5/16W x 51-1/2H (318503)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- Rice Lake Weighing Systems Body Weight Scales