Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 250-10-2BLE Bariatric Handrail Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194733
Zoro # G005780553
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194733
- Zoro # G005780553
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 250-10-2-2ble bariatric scale with handrail is designed for weighing patients who need extra support and safety. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store. features: capacity: 1000 lb x 0.2 lb (450 kg x 0.1 kg) platform weighing dimensions: 20 in x 25 in x 3 in handrail for support and safety two wheels for ease of portability motiontrap (movement compensation technology) large 1-inch lcd display push-button or manual entry of tare weight bmi (body mass index) function hold function unit of measure toggle or locking non-skid platform emr capable, usb bluetooth ble 4.0 compatible powered by 6 aa batteries (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-130-016)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- CURAD Extreme Hold Bandages, Assorted Sizes, 30/BX, Tan, PK30 (MIICUR14924RB)
- INVACARE Wheel Lock Assembly for Invacare (TAGRP246004)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- ESCALI Extra-Wide Bathroom Scale (EW180)
- TAYLOR 400 lb Digital Bathroom Scale (73584012)
- HEALTH-O-METER Health O Meter Digital Baby Scale (HealthOMeter-553KL)
- Rice Lake Weighing Systems Body Weight Scales