Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 150-10-7 Digital Floor-Level Physician Scale, 550 lb x 0.2 lb
Mfr # 121304
Zoro # G705780495
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 121304
- Zoro # G705780495
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 150-10-7 digital physician scale provides precision weight measurements up to 550 pounds. The large, stable scale base is both comfortable and easily transported with an optional carrying case. Whether powered from an optional ac adapter or standard alkaline batteries, the 150-10-7 is easy to use. Its large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle. features: large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable 6 ft cable between digital display and base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Emergency First Aid Cabinet, Metal, 200 Person (54767)
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- DUKE CANNON Winter Survival Tube 7 pk, 7PK (WINTERTUBE)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- Rice Lake Weighing Systems Body Weight Scales