Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 150-10-6 Digital Waist-Level Physician Scale, 550 lb x 0.2 lb
Mfr # 161786
Zoro # G105780538
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 161786
- Zoro # G105780538
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 150-10-6 digital physician scale is designed with a modern appearance and features a waist-level digital display at just over four feet for ease of use. The large, stable scale base is both comfortable and easily transported with two built-in rubber wheels. The 150-10-6 can be powered from an optional ac adapter or standard alkaline batteries. Its large push-button display lights up for simple viewing and an audible beep sounds at the end of each weigh cycle. features: rubber wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- HONEYWELL Elastic Wrap, Blue (720073)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- Rice Lake Weighing Systems Body Weight Scales