Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 150-10-5BLE Digital Eye-Level Physician Scale w/ Bluetooth BLE 4.0, 550 lb x 0.2 lb
Mfr # 194726
Zoro # G505780503
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194726
- Zoro # G505780503
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 150-10-5ble digital physician scale is designed for both modern appearance and contemporary function with forward-thinking features. Offering an eye-level digital display, the 150-10-5ble physician scale clearly displays weight. Seamlessly capture height and weight with the integrated height rod, which tucks neatly within the scale column. The large, stable scale base is both comfortable and easily transported with two built-in rubber wheels. Whether powered from an optional ac adapter or standard alkaline batteries, the 150-10-5ble is easy to use. Its large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle. features: rubber wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg bluetooth ble 4.0 compatible motiontrap movement compensation technology ehr capable integrated height rod measures from 27.5 in to 82 in (70 cm to 208 cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Blood Pres. Kit, Sngl Hd Stethoscope, PK10 (7100)
- INVACARE Camlock Elevated Leg Rest Assembly, PR (TAGRP2750412P)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- SC JOHNSON Kresto Special Ultra Hand Cleaner, 12PK (SJNKSP250MLCT)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- PREMIUM LEVELLA Personal Bathroom Scale (PWS103)
- ESCALI Vera Precision Compact Digital Scale (PR2000S)
- DIAL MFG Dial Manufacturing 240854 115 V Scale Purge Pump (240854)
- Rice Lake Weighing Systems Body Weight Scales