Shop All Calibration Weights
Rice Lake Weighing Systems
Rice Lake 0.2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12610
Mfr # 12610
Zoro # G405780528
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12610
- Zoro # G405780528
- Country of Origin United States
- Category Calibration Weights
Description
Rice lake 0.2lb cylindrical weight, stainless steel, astm class 5 - 12610 stainless steel cylindrical weights are astm class 5 weights manufactured to the specifications of nist hb 105 1. The type ii design features a sealing cavity for adjusting material in 100 g or larger weights, the density is approximately 7.84 g/cm64.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR PLAYTHINGS Magnetic Build-a-Truck™ Construction (60401)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- DIXON TICONDEROGA China Marker, Blue Color Family, 12 PK (DIX00080)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- AVERY Clear Standard Weight Sheet Protec, PK25 (75530)
- Rice Lake Weighing Systems Shipping & Packing Scales