Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Mounting Plates Set, 2000 - 10,000 lb, PK2
Mfr # 75819
Zoro # G5803384
product price: $32.49
/pk 2, $16.25/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2000 lb to 10,000 lb
- For Use With Low Profile Floor Scale
- Finish Enamel
- Color Gray
- Material Mild Steel
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 75819
- Zoro # G5803384
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Capacity | 2000 lb to 10,000 lb |
Item | Scale Floor Anchor Plate |
For Use With | Low Profile Floor Scale |
Finish | Enamel |
Color | Gray |
Material | Mild Steel |
Compatible Mfg. Model Number | 78772, 78773 |
Description
Scale Floor Anchor Plate, Compatible Mfg. Model Number 78772, 78773, Compatible Grainger Part Number 4LMV9, 4LMW1, Color Gray, Finish Enamel, Material Mild Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- CRAYOLA 993000 9'' x 12'' 8-Assorted Color Construction Paper, 96PK (251990301)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- Rice Lake Weighing Systems Shipping & Packing Scales