Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 1g, Polished
Mfr # 82649CA
Zoro # G5660925
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.341 in
- Compliance ASTM
- Includes Case, Glove
- Calibration Weight Material Stainless Steel
- Finish polished
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82649CA
- Zoro # G5660925
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.341 in |
Overall Length | 0.248 in |
Details
Compliance | ASTM |
Includes | Case, Glove |
Calibration Weight Material | Stainless Steel |
Finish | polished |
Number of Pieces | 1 |
Class | 2 |
Calibration Certificate | Statement of Accuracy |
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 1 g |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Calibration Tolerance | 0.054 mg |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.341 in, Overall Length 0.248 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- PARTNERS BRAND Telescoping Outer Boxes, 30 1/2" x 6 1/2" x 24", Kraft, 10/Bundle (T30624OUTER)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50kg, Painted (12803TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories