Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Set, 10g, Polished
Mfr # 82645CA
Zoro # G5572427
original price:
$76.05
19% off
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Calibration Certificate Statement of Accuracy
- Nominal Mass 10 g
- Calibration Weight Material Stainless Steel
- Finish polished
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82645CA
- Zoro # G5572427
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.842 in |
Overall Length | 0.43 in |
Details
Calibration Weight Style | Cylinder |
Calibration Certificate | Statement of Accuracy |
Nominal Mass | 10 g |
Calibration Weight Material | Stainless Steel |
Finish | polished |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight Kit |
Includes | Case, Glove |
Material | Stainless Steel |
Number of Pieces | 1 |
Measurement Type | Metric |
Weight Style | Cylinder |
Calibration Weight Class | 2 |
Item - Calibration Weights | Calibration Weight |
Class | 2 |
Calibration Tolerance | 0.074 mg |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.842 in, Overall Length 0.43 in, Calibration Tolerance 0.074 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Money/Rent, Receipt Book, 3-Part (TC1182)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 2" White Poly for 1 1/4" Strap (EP-5660)
- CARDINAL Divider, Write&Erase, 8Tb, We 6PK (CRD84271)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories