Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, Grip Handle, 5kg
Mfr # 12564
Zoro # G0290221
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Nominal Mass 5 kg
- Calibration Weight Class 5
- Material Stainless Steel
- Class F
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12564
- Zoro # G0290221
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Length | 4.975" |
Overall Height | 3.204" |
Details
Finish | Satin |
Nominal Mass | 5 kg |
Calibration Weight Class | 5 |
Material | Stainless Steel |
Item | Calibration Weight |
Class | F |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Calibration Tolerance | 500 mg |
Number of Pieces | 1 |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Grip Handle |
Calibration Weight Compliance Agency | NIST |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK60 (FLEX500)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- UNITED SCIENTIFIC Analytical Weight Box Set Of 9, Brass (AWB100)
- Rice Lake Weighing Systems Shipping & Packing Scales