Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Grip Handle, 25 lb.
Mfr # 12675
Zoro # G0290249
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Class F
- Calibration Certificate No Certificate
- Overall Length 4.975 in
- Calibration Tolerance 1.1 g
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12675
- Zoro # G0290249
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 4.975 in |
Overall Height | 5.745 in |
Details
Calibration Weight Material | Stainless Steel |
Class | F |
Calibration Certificate | No Certificate |
Calibration Tolerance | 1.1 g |
Calibration Weight Class | 5 |
Number of Pieces | 1 |
Calibration Weight Style | Grip Handle |
Item | Calibration Weight |
Nominal Mass | 25 lb |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Measurement Type | Avoirdupois |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Weight Style | Grip Handle |
Description
Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.745 in, Overall Length 4.975 in, Calibration Tolerance 1.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- U-MARK A10 Paint Marker Red (10104)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories