Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 1lb, Slotted
Mfr # 12842
Zoro # G5736087
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Weight Style Slotted
- Finish Painted
- Material Cast iron
- Calibration Weight Class 7
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12842
- Zoro # G5736087
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5 in |
Overall Height | 0.453 in |
Details
Item - Calibration Weights | Calibration Weight |
Weight Style | Slotted |
Finish | Painted |
Material | Cast iron |
Calibration Weight Class | 7 |
Item | Calibration Weight |
Calibration Weight Material | Cast Iron |
Measurement Type | Avoirdupois |
Number of Pieces | 1 |
Class | 7 |
Calibration Tolerance | 270 mg |
Compliance | ASTM |
Calibration Weight Style | Slotted |
Nominal Mass | 1 lb |
Calibration Certificate | No Certificate |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.453 in, Overall Length 5 in, Calibration Tolerance 270 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- NATIONAL HARDWARE Lckbl Draw Catch Brass (N208-603)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- Rice Lake Weighing Systems Shipping & Packing Scales