Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 8 oz., Stainless Steel
Mfr # 12900
Zoro # G5728003
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.125 in
- Calibration Tolerance 23 mg
- Number of Pieces 1
- Weight Style Hook
- Measurement Type Avoirdupois
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12900
- Zoro # G5728003
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.125 in |
Overall Height | 3.82 in |
Details
Item | Calibration Weight |
Calibration Tolerance | 23 mg |
Number of Pieces | 1 |
Weight Style | Hook |
Measurement Type | Avoirdupois |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | No Certificate |
Calibration Weight Class | 6 |
Class | 6 |
Finish | Satin |
Compliance | ASTM |
Material | Stainless Steel |
Calibration Weight Style | Hook |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 8 oz |
Description
Calibration Weight, Nominal Mass 8 oz, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 3.82 in, Overall Length 0.125 in, Calibration Tolerance 23 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.025" Thick (3425-SS)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC200UC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- WEGMANN AUTOMOTIVE 0.50 oz. Mag Weights (Box of 50) (AW050)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories