Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5 lb., Satin
Mfr # 12897TR
Zoro # G5703862
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 6
- Number of Pieces 1
- Calibration Tolerance 230 mg
- Calibration Weight Compliance Agency ASTM
- Material Stainless Steel
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12897TR
- Zoro # G5703862
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 6.14 in |
Details
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 6 |
Number of Pieces | 1 |
Calibration Tolerance | 230 mg |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Nominal Mass | 5 lb |
Compliance | ASTM |
Class | 6 |
Calibration Weight Style | Hook |
Finish | Satin |
Weight Style | Hook |
Calibration Certificate | Traceable - Accredited |
Measurement Type | Avoirdupois |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.14 in, Overall Length 0.187 in, Calibration Tolerance 230 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- AVERY Highlighters, Desk Style, Chisel Tip, 36/BX, Fluorescent Yellow 12PK (AVE98208)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- Rice Lake Weighing Systems Shipping & Packing Scales