Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5 lb., Painted
Mfr # 12823
Zoro # G4792313
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Compliance ASTM
- Calibration Weight Class 7
- Measurement Type Avoirdupois
- Overall Width 2.56 in
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12823
- Zoro # G4792313
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 2.56 in |
Overall Length | 4 in |
Details
Compliance | ASTM |
Calibration Weight Class | 7 |
Measurement Type | Avoirdupois |
Class | 7 |
Nominal Mass | 5 lb |
Item | Calibration Weight |
Calibration Tolerance | 760 mg |
Calibration Weight Material | Cast Iron |
Item - Calibration Weights | Calibration Weight |
Finish | Painted |
Calibration Certificate | No Certificate |
Weight Style | Grip Handle |
Number of Pieces | 1 |
Material | Cast iron |
Calibration Weight Style | Grip Handle |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 3 in, Overall Length 4 in, Overall Width 2.56 in, Calibration Tolerance 760 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Dual Pad, 100 Pg (20345)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- Rice Lake Weighing Systems Shipping & Packing Scales