Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 300 x 1.5 lb., Painted
Mfr # 10189
Zoro # G5678793
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Weight Style Slotted
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Style Slotted
- Finish Painted
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10189
- Zoro # G5678793
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1 in |
Overall Length | 3.5 in |
Details
Item | Calibration Weight |
Weight Style | Slotted |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Slotted |
Finish | Painted |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Cast Iron |
Number of Pieces | 1 |
Measurement Type | Avoirdupois |
Compliance | ASTM |
Class | 7 |
Calibration Weight Class | 7 |
Calibration Certificate | No Certificate |
Calibration Tolerance | 350 mg |
Material | Cast iron |
Nominal Mass | 300 x 1.5 lb |
Description
Calibration Weight, Nominal Mass 300 x 1.5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1 in, Overall Length 3.5 in, Calibration Tolerance 350 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2762, OPEN THIS SIDE ONLY, 3" X 5" (DL2762)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- Rice Lake Weighing Systems Shipping & Packing Scales