Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 250 lb., Painted
Mfr # 12892TR
Zoro # G9957464
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,596.99
Free 30-Day Returns
Key Features
- Overall Width 9.75 in
- Calibration Tolerance 11.4 g
- Calibration Weight Compliance Agency ASTM
- Overall Height 12 in
- Nominal Mass 250 lb
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12892TR
- Zoro # G9957464
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 9.75 in |
Overall Height | 12 in |
Overall Length | 9.75 in |
Details
Calibration Tolerance | 11.4 g |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 250 lb |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Cast Iron |
Calibration Weight Class | 6 |
Number of Pieces | 1 |
Calibration Certificate | Traceable - Accredited |
Finish | Painted |
Calibration Weight Style | Grip Handle |
Material | Cast iron |
Compliance | NIST |
Measurement Type | Avoirdupois |
Weight Style | Grip Handle |
Class | F |
Description
Calibration Weight, Nominal Mass 250 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 12 in, Overall Length 9.75 in, Overall Width 9.75 in, Calibration Tolerance 11.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- SCHOOL SMART Red & Blue Newsprint Paper, 3/4 Inch Ruled, 11 x 8-1/2 Inches, 500 Sheets PK (PX2638SA-5987)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50kg, Painted (12803TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- WEGMANN AUTOMOTIVE 0.50 oz. Mag Weights (Box of 50) (AW050)
- Rice Lake Weighing Systems Shipping & Packing Scales