Shop All Calibration Weights
This Product is Discontinued
Rice Lake Weighing Systems
Calibration Weight, 25 lb., Painted (Discontinued)
Mfr # 12833
Zoro # G4792383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compliance NIST
- Overall Width 4.5 in
- Nominal Mass 25 lb
- Calibration Weight Compliance Agency NIST
- Material Cast iron
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12833
- Zoro # G4792383
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Width | 4.5 in |
Overall Height | 4.93 in |
Overall Length | 6.5 in |
Details
Compliance | NIST |
Nominal Mass | 25 lb |
Calibration Weight Compliance Agency | NIST |
Item | Calibration Weight |
Material | Cast iron |
Calibration Weight Style | Grip Handle |
Finish | Painted |
Measurement Type | Avoirdupois |
Calibration Weight Material | Cast Iron |
Number of Pieces | 1 |
Calibration Weight Class | F |
Calibration Tolerance | 1.1 g |
Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Class | F |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 4.93 in, Overall Length 6.5 in, Overall Width 4.5 in, Calibration Tolerance 1.1 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.