Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20 lb., SS
Mfr # 12895
Zoro # G5613544
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Class 6
- Calibration Tolerance 910 mg
- Calibration Weight Compliance Agency ASTM
- Nominal Mass 20 lb
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12895
- Zoro # G5613544
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 8.79 in |
Overall Length | 0.187 in |
Details
Compliance | ASTM |
Calibration Weight Class | 6 |
Calibration Tolerance | 910 mg |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight |
Nominal Mass | 20 lb |
Number of Pieces | 1 |
Weight Style | Hook |
Measurement Type | Avoirdupois |
Calibration Certificate | No Certificate |
Calibration Weight Material | Stainless Steel |
Class | 6 |
Finish | Satin |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Hook |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 8.79 in, Overall Length 0.187 in, Calibration Tolerance 910 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories