Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2 lb., Stainless Steel
Mfr # 12898
Zoro # G5600052
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compliance ASTM
- Class 6
- Overall Height 4.72 in
- Material Stainless Steel
- Nominal Mass 2 lb
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12898
- Zoro # G5600052
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.72 in |
Overall Length | 0.187 in |
Details
Item | Calibration Weight |
Compliance | ASTM |
Class | 6 |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Nominal Mass | 2 lb |
Finish | Satin |
Calibration Tolerance | 91 mg |
Calibration Weight Style | Hook |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | No Certificate |
Measurement Type | Avoirdupois |
Calibration Weight Material | Stainless Steel |
Weight Style | Hook |
Calibration Weight Class | 6 |
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.72 in, Overall Length 0.187 in, Calibration Tolerance 91 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories