Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1 oz., Satin
Mfr # 12903TR
Zoro # G5685924
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Compliance ASTM
- Measurement Type Avoirdupois
- Calibration Weight Material Stainless Steel
- Nominal Mass 1 oz
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12903TR
- Zoro # G5685924
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.91 in |
Overall Length | 0.615 in |
Details
Material | Stainless Steel |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Avoirdupois |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight |
Nominal Mass | 1 oz |
Number of Pieces | 1 |
Calibration Weight Style | Hook |
Calibration Tolerance | 3.2 mg |
Finish | Satin |
Weight Style | Hook |
Calibration Weight Compliance Agency | ASTM |
Class | 6 |
Calibration Weight Class | 6 |
Calibration Certificate | Traceable - Accredited |
Description
Calibration Weight, Nominal Mass 1 oz, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.91 in, Overall Length 0.615 in, Calibration Tolerance 3.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 13 (FLRS13X17)
- CARTERS reg Stamp Pad Inkers, Black (AVE21448)
- ACCO Acco 72380 Smooth Economy Paper Clips Steel Wire No. 1 Silver 100/Box 10 Bxs/Pk (72380)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- INTERCOMP Intercomp 330158 "AA" NiMH Battery Stick (4 Batteries) (330158)
- Rice Lake Weighing Systems Shipping & Packing Scales