Shop All Reagents and Refills
Ricca Chemical
Water Reagent, ACS, Plastic, Box, 20L
Mfr # R9150000-20F
Zoro # G8594107
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula H2O
- Chemical Container Material Plastic
- Chemical Grade ACS
- Shelf Life 18 mo
- Concentration 100%
Product Information
- Brand Ricca Chemical
- MFR # R9150000-20F
- Zoro # G8594107
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 20 L |
Details
Item | Water Reagent |
Chemical Formula | H2O |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Shelf Life | 18 mo |
Concentration | 100% |
Chemical Container Type | Box |
CAS Number | 7732-18-5 |
Molecular Weight | 18.02 |
Standards | ASTM Type I-IV |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Water Reagent, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I-IV
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chloride Test Kit, 2 Or 10ppm/25mL (TK1114-Z)
- BLUE RIDGE ERGONOMICS Chair, Poly, Hi Bench, Chr Tilt AA CF Cast (BR-PHBCH-CR-T1-A1-CF-CC-BLK)
- LAB SAFETY SUPPLY Carboy, 2.64 gal., LDPE (49H013)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- RPI Proteinase K, 50 MG (P50220-0.05)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- Ricca Chemical Water Quality Testing