Shop All Drapes & Curtains
Ricardo
Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel
Mfr # 03963-80-484-35
Zoro # G810449492
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Light Filtration Value Semi-Sheer
- Color Blue
- Material Polyester
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 03963-80-484-35
- Zoro # G810449492
- UPC # 842249061738
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 100 in W x 84 in L |
Details
Light Filtration Value | Semi-Sheer |
Color | Blue |
Material | Polyester |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Pattern | Floral |
Indoor/Outdoor | Indoor |
Item | Patio Curtain |
Header Type | Pinch Pleated with Back Tabs |
Description
This semi-sheer floral printed fabricbrings warmth and elegance to any space. This exquisite stylefeatures characteristics of any custom window covering, addinga rich look to your home. Available in Linen, Grey and Blue all having an off-white floral motif. Made from 100%polyester this style comes in 100” Wide panel. Each patio panel comes has a 2 to 1 fullness where the top of each panel measures 100” W with 20 pinch pleats and 21 back tabs. These curtains all feature a 2-pinch pleat design with a 4” length header and 2” W back tabs. Each panel has 1” side hems and a generous 4” bottom hem that flares wider at the bottom allowing the panel to drape elegantly. Safe to toss in the washing machine for easy upkeep. Decorative rod and drapery pins sold separately.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- HURON 2-tier Book Rack (HURHASZ0177)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Woven Lace Rod Pocket Curtain Panel with Header (02736-70-084-02)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- Ricardo Drapes & Curtains