Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs
Mfr # 04410-70-263-16
Zoro # G810448846
Key Features
- Residential/Commercial Residential
- Size 84 in W x 63 in L
- Material Cotton
- Maximum Rod Diameter 1-1/4 in
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 04410-70-263-16
- Zoro # G810448846
- UPC # 842249046186
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 84 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Residential/Commercial | Residential |
Material | Cotton |
Indoor/Outdoor | Indoor |
Item | Curtain |
Header Type | Rod Pocket |
Color | Garnet |
Pattern | Toile |
Light Filtration Value | Room-darkening |
Includes | Tie-Backs |
Number of Panels Included | 2 |
Description
A take on classic country toile design, this print consists of leaves, acorns and cranberries for a fresh approach to farmhouse flair. The bold and vibrant pattern adds charm, elegance and a splash of color to any room all year round! This Tailored pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Offered in three colorways: Black, Indigo Blue, and Garnet Red. Instantly elevate any window in your well-appointed home with this 84"W rod pocket pair (42"W per panel). For a breezier and more casual look, this charming design features a 45", 54", 63", 72" and 84" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang these panels on its own, or paired with tailored valance, this richly woven fabric will add fullness to any window. This unlined rod pocket pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Tailored pairs included 2 tiebacks.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tailored pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tailored pair, select a tailored pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- FLASH FURNITURE High Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286H-BR-BK-GG)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- RICARDO Ricardo New Castle Lined Grommet Patio Curtain Panel (04600-79-484-44)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Woven Lace Rod Pocket Curtain Panel with Header (02736-70-084-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- BACK2BASICS 60 x 30 in. Bristol Garden Tier (BA308668)
- Ricardo Drapes & Curtains